Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undrground Enclosure, 15,000 lb., 11-3/4"W

  • Zoro #: G0029924
  • Mfr #: PG1324Z80217
$708.51
  • Includes: Cover
  • Load Rating (Lb.): 15,000
  • Usable Interior Width: 11 3/4 in
See full product details
This item ships free.

Quazite #PG1324Z80217 Specifications

  • Zoro #: G0029924
  • Mfr #: PG1324Z80217
Includes: Cover Load Rating (Lb.): 15,000
Usable Interior Width: 11 3/4 in Overall Height: 12 in
Cover Pull Slot Size (In.): 1/2 x 4 Bottom Style - Underground Enclosure: Open
Usable Interior Height: 10 in Overall Dimension: 25"L x 15-1/2"W x 12"H
Usable Interior Length: 21 1/4 in Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
Cover Logo: Electric Load Rating - Underground Enclosure: 15,000 lb
Overall Length (In.): 25 Material of Construction: Monolithic Polymer Concrete
Color: Gray Overall Length: 25 in
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC Nominal Length (In.): 21-1/4
Nominal Height (In.): 10 Nominal Dimension: 21-1/4"L x 11-3/4"W x 10"H
Style - Underground Enclosure: PG Type: PG
Nominal Width (In.): 11-3/4 Material - Underground Enclosure: Monolithic Polymer Concrete
Overall Width: 15 1/2 in Overall Width (In.): 15-1/2
Item: Underground Enclosure Assembly Cover Pull Slot Size: 1/2 in x 4 in
Description/Special Features: Non-Deliberate Traffic Only, Stackable Overall Height (In.): 12
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 21 1/4 in, Usable Interior Width 11 3/4 in, Usable Interior Height 10 in, Overall Length 25 in, Overall Width 15 1/2 in, Overall Height 12 in, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 15,000 lb

Reviews of Quazite #PG1324Z80217