Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undrground Enclosure, 15,000 lb., 15-1/2"W

  • Zoro #: G0029994
  • Mfr #: PG1730Z80209

$737.99

  • Overall Length (In.): 32-1/4
  • Load Rating (Lb.): 15,000
  • Usable Interior Width: 15-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG1730Z80209 Specifications

  • Zoro #: G0029994
  • Mfr #: PG1730Z80209
Overall Length (In.): 32-1/4 Load Rating (Lb.): 15,000
Usable Interior Width: 15-1/2" Includes: Cover
Overall Width: 19-1/4" Usable Interior Length: 28-1/2"
Material of Construction: Monolithic Polymer Concrete Item: Underground Enclosure Assembly
Usable Interior Height: 10" Overall Height (In.): 12
Nominal Dimension: 28-1/2"L x 15-1/2"W x 10"H Description/Special Features: Stackable, Non-Deliberate Traffic Only
Nominal Length (In.): 28-1/2 Overall Dimension: 32-1/4"L x 19-1/4"W x 12"H
Nominal Width (In.): 15-1/2 Color: Gray
Type: PG Load Rating - Underground Enclosure: 15,000 lb.
Overall Length: 32-1/4" Material - Underground Enclosure: Monolithic Polymer Concrete
Overall Width (In.): 19-1/4 Nominal Height (In.): 10
Bottom Style - Underground Enclosure: Open Cover Pull Slot Size: 1/2" x 4"
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Cover Pull Slot Size (In.): 1/2 x 4
Style - Underground Enclosure: PG Cover Logo: Blank
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC Overall Height: 12"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 28-1/2 In., Usable Interior Width 15-1/2 In., Usable Interior Height 10 In., Overall Length 32-1/4 In., Overall Width 19-1/4 In., Overall Height 12 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG1730Z80209