Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Undrground Enclosure, 15,000 lb., 15-1/2"W
  • Zoro #: G0030125
  • Mfr #: PG1730Z80817
$890.99
  • Nominal Dimension: 28-1/2"L x 15-1/2"W x 22"H
  • Load Rating (Lb.): 15,000
  • Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
See full product details
This item ships free.

Quazite #PG1730Z80817 Specifications

  • Zoro #: G0030125
  • Mfr #: PG1730Z80817
Nominal Dimension: 28-1/2"L x 15-1/2"W x 22"H Load Rating (Lb.): 15,000
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Overall Height (In.): 24
Includes: Cover Nominal Length (In.): 28-1/2
Overall Length: 32-1/4" Material of Construction: Monolithic Polymer Concrete
Overall Dimension: 32-1/4"L x 19-1/4"W x 24"H Nominal Height (In.): 22
Overall Length (In.): 32-1/4 Usable Interior Height: 22"
Bottom Style - Underground Enclosure: Open Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
Material - Underground Enclosure: Monolithic Polymer Concrete Overall Width: 19-1/4"
Description/Special Features: Stackable, Non-Deliberate Traffic Only Load Rating - Underground Enclosure: 15,000 lb.
Cover Pull Slot Size: 1/2" x 4" Cover Logo: Electric
Style - Underground Enclosure: PG Cover Pull Slot Size (In.): 1/2 x 4
Type: PG Nominal Width (In.): 15-1/2
Color: Gray Usable Interior Length: 28-1/2"
Overall Width (In.): 19-1/4 Usable Interior Width: 15-1/2"
Overall Height: 24" Item: Underground Enclosure Assembly
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 28-1/2 In., Usable Interior Width 15-1/2 In., Usable Interior Height 22 In., Overall Length 32-1/4 In., Overall Width 19-1/4 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG1730Z80817