Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undrground Enclosure, 15,000 lb., 22-1/4"W

  • Zoro #: G0030256
  • Mfr #: PG2436Z80809

$1,565.99

  • Overall Length: 37-5/8"
  • Usable Interior Height: 21"
  • Overall Width: 26"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG2436Z80809 Specifications

  • Zoro #: G0030256
  • Mfr #: PG2436Z80809
Overall Length: 37-5/8" Usable Interior Height: 21"
Overall Width: 26" Includes: Cover
Style - Underground Enclosure: PG Cover Pull Slot Size (In.): 1/2 x 4
Usable Interior Length: 33-7/8" Overall Dimension: 37-5/8"L x 26"W x 24"H
Description/Special Features: Stackable, Non-Deliberate Traffic Only Bottom Style - Underground Enclosure: Open
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Overall Height: 24"
Load Rating - Underground Enclosure: 15,000 lb. Item: Underground Enclosure Assembly
Type: PG Overall Length (In.): 37-5/8
Material of Construction: Monolithic Polymer Concrete Material - Underground Enclosure: Monolithic Polymer Concrete
Nominal Height (In.): 21 Cover Logo: Blank
Overall Width (In.): 26 Nominal Length (In.): 33-7/8
Usable Interior Width: 22-1/4" Overall Height (In.): 24
Cover Pull Slot Size: 1/2" x 4" Load Rating (Lb.): 15,000
Color: Gray Nominal Width (In.): 22-1/4
Nominal Dimension: 33-7/8"L x 22-1/4"W x 21"H Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 33-7/8 In., Usable Interior Width 22-1/4 In., Usable Interior Height 21 In., Overall Length 37-5/8 In., Overall Width 26 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG2436Z80809