Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undrground Enclosure, 15,000 lb., 22-1/4"W

  • Zoro #: G0030317
  • Mfr #: PG2436Z81112

$1,812.99

  • Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
  • Material of Construction: Monolithic Polymer Concrete
  • Usable Interior Width: 22-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG2436Z81112 Specifications

  • Zoro #: G0030317
  • Mfr #: PG2436Z81112
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Material of Construction: Monolithic Polymer Concrete
Usable Interior Width: 22-1/4" Description/Special Features: Stackable, Non-Deliberate Traffic Only
Overall Length (In.): 37-5/8 Overall Width (In.): 26
Load Rating - Underground Enclosure: 15,000 lb. Cover Pull Slot Size: 1/2" x 4"
Nominal Width (In.): 22-1/4 Usable Interior Height: 27"
Nominal Length (In.): 33-7/8 Usable Interior Length: 33-7/8"
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Load Rating (Lb.): 15,000
Overall Dimension: 37-5/8"L x 26"W x 30"H Overall Width: 26"
Item: Underground Enclosure Assembly Type: PG
Overall Height: 30" Cover Logo: Communications
Bottom Style - Underground Enclosure: Open Nominal Dimension: 33-7/8"L x 22-1/4"W x 27"H
Cover Pull Slot Size (In.): 1/2 x 4 Includes: Cover
Material - Underground Enclosure: Monolithic Polymer Concrete Style - Underground Enclosure: PG
Overall Height (In.): 30 Nominal Height (In.): 27
Color: Gray Overall Length: 37-5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 33-7/8 In., Usable Interior Width 22-1/4 In., Usable Interior Height 27 In., Overall Length 37-5/8 In., Overall Width 26 In., Overall Height 30 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG2436Z81112