Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Undrground Enclosure, 15,000 lb., 33-7/8"L
  • Zoro #: G0030204
  • Mfr #: PG2436Z80512
$1,298.99
  • Overall Length (In.): 37-5/8
  • Bottom Style - Underground Enclosure: Open
  • Overall Height (In.): 18
See full product details
This item ships free.

Quazite #PG2436Z80512 Specifications

  • Zoro #: G0030204
  • Mfr #: PG2436Z80512
Overall Length (In.): 37-5/8 Bottom Style - Underground Enclosure: Open
Overall Height (In.): 18 Overall Dimension: 37-5/8"L x 26"W x 18"H
Nominal Dimension: 33-7/8"L x 22-1/4"W x 15"H Nominal Length (In.): 33-7/8
Usable Interior Length: 33-7/8" Style - Underground Enclosure: PG
Usable Interior Height: 15" Cover Pull Slot Size: 1/2" x 4"
Nominal Width (In.): 22-1/4 Load Rating - Underground Enclosure: 15,000 lb.
Includes: Cover Overall Width (In.): 26
Type: PG Material - Underground Enclosure: Monolithic Polymer Concrete
Material of Construction: Monolithic Polymer Concrete Usable Interior Width: 22-1/4"
Overall Width: 26" Overall Length: 37-5/8"
Cover Logo: Communications Item: Underground Enclosure Assembly
Load Rating (Lb.): 15,000 Cover Pull Slot Size (In.): 1/2 x 4
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Nominal Height (In.): 15
Description/Special Features: Stackable, Non-Deliberate Traffic Only Overall Height: 18"
Color: Gray Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 33-7/8 In., Usable Interior Width 22-1/4 In., Usable Interior Height 15 In., Overall Length 37-5/8 In., Overall Width 26 In., Overall Height 18 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG2436Z80512