Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Undrground Enclosure, 15,000 lb., 33-7/8"L
  • Zoro #: G0030265
  • Mfr #: PG2436Z80812
$1,565.99
  • Nominal Dimension: 33-7/8"L x 22-1/4"W x 21"H
  • Load Rating - Underground Enclosure: 15,000 lb.
  • Overall Width (In.): 26
See full product details
This item ships free.

Quazite #PG2436Z80812 Specifications

  • Zoro #: G0030265
  • Mfr #: PG2436Z80812
Nominal Dimension: 33-7/8"L x 22-1/4"W x 21"H Load Rating - Underground Enclosure: 15,000 lb.
Overall Width (In.): 26 Color: Gray
Description/Special Features: Stackable, Non-Deliberate Traffic Only Overall Height: 24"
Bottom Style - Underground Enclosure: Open Overall Length: 37-5/8"
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Cover Pull Slot Size (In.): 1/2 x 4
Overall Width: 26" Material of Construction: Monolithic Polymer Concrete
Style - Underground Enclosure: PG Nominal Length (In.): 33-7/8
Material - Underground Enclosure: Monolithic Polymer Concrete Item: Underground Enclosure Assembly
Nominal Width (In.): 22-1/4 Usable Interior Length: 33-7/8"
Load Rating (Lb.): 15,000 Overall Dimension: 37-5/8"L x 26"W x 24"H
Cover Logo: Communications Usable Interior Width: 22-1/4"
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Overall Height (In.): 24
Usable Interior Height: 21" Nominal Height (In.): 21
Cover Pull Slot Size: 1/2" x 4" Type: PG
Includes: Cover Overall Length (In.): 37-5/8
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground enclosures keep electrical systems and electrical junctions both accessible and out of sight. Take a look at the features for Quazite Underground Enclosure Assembly. Material Of Construction: Monolithic Polymer Concrete.

Reviews of Quazite #PG2436Z80812