Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undrground Enclosure, 15,000 lb., 33-7/8"L

  • Zoro #: G0030326
  • Mfr #: PG2436Z81117

$1,812.99

  • Load Rating - Underground Enclosure: 15,000 lb.
  • Overall Length: 37-5/8"
  • Includes: Cover
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG2436Z81117 Specifications

  • Zoro #: G0030326
  • Mfr #: PG2436Z81117
Load Rating - Underground Enclosure: 15,000 lb. Overall Length: 37-5/8"
Includes: Cover Material - Underground Enclosure: Monolithic Polymer Concrete
Overall Height: 30" Overall Length (In.): 37-5/8
Overall Width (In.): 26 Color: Gray
Overall Width: 26" Material of Construction: Monolithic Polymer Concrete
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Nominal Width (In.): 22-1/4
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Nominal Length (In.): 33-7/8
Overall Height (In.): 30 Description/Special Features: Stackable, Non-Deliberate Traffic Only
Style - Underground Enclosure: PG Bottom Style - Underground Enclosure: Open
Item: Underground Enclosure Assembly Overall Dimension: 37-5/8"L x 26"W x 30"H
Cover Pull Slot Size (In.): 1/2 x 4 Type: PG
Cover Pull Slot Size: 1/2" x 4" Usable Interior Height: 27"
Usable Interior Width: 22-1/4" Usable Interior Length: 33-7/8"
Load Rating (Lb.): 15,000 Nominal Height (In.): 27
Nominal Dimension: 33-7/8"L x 22-1/4"W x 27"H Cover Logo: Electric
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 33-7/8 In., Usable Interior Width 22-1/4 In., Usable Interior Height 27 In., Overall Length 37-5/8 In., Overall Width 26 In., Overall Height 30 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG2436Z81117