Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undrground Enclosure, 15,000 lb., 45-5/8"L

  • Zoro #: G0030387
  • Mfr #: PG3048Z80517
$2,199.99
  • Includes: Cover
  • Overall Length: 49 5/8 in
  • Description/Special Features: Non-Deliberate Traffic Only, Stackable
See full product details
This item ships free.

Quazite #PG3048Z80517 Specifications

  • Zoro #: G0030387
  • Mfr #: PG3048Z80517
Includes: Cover Overall Length: 49 5/8 in
Description/Special Features: Non-Deliberate Traffic Only, Stackable Bottom Style - Underground Enclosure: Open
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Material of Construction: Monolithic Polymer Concrete
Overall Width (In.): 32-1/8 Overall Width: 32 1/8 in
Overall Length (In.): 49-5/8 Cover Pull Slot Size (In.): 1/2 x 4
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Material - Underground Enclosure: Monolithic Polymer Concrete
Load Rating (Lb.): 15,000 Cover Pull Slot Size: 1/2 in x 4 in
Overall Height (In.): 18 Overall Height: 18 in
Load Rating - Underground Enclosure: 15,000 lb Item: Underground Enclosure Assembly
Overall Dimension: 49-5/8"L x 32-1/8"W x 18"H Nominal Length (In.): 45-5/8
Cover Logo: Electric Type: PG
Nominal Height (In.): 15 Style - Underground Enclosure: PG
Nominal Dimension: 45-5/8"L x 28-1/8"W x 15"H Usable Interior Length: 45 5/8 in
Usable Interior Width: 28 1/8 in Nominal Width (In.): 28-1/8
Usable Interior Height: 15 in Color: Gray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 45 5/8 in, Usable Interior Width 28 1/8 in, Usable Interior Height 15 in, Overall Length 49 5/8 in, Overall Width 32 1/8 in, Overall Height 18 in, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb

Reviews of Quazite #PG3048Z80517