Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undrground Enclosure, 15,000 lb., 45-5/8"L

  • Zoro #: G0030423
  • Mfr #: PG3048Z80809

$2,345.99

  • Cover Logo: Blank
  • Nominal Dimension: 45-5/8"L x 28-1/8"W x 21"H
  • Load Rating - Underground Enclosure: 15,000 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG3048Z80809 Specifications

  • Zoro #: G0030423
  • Mfr #: PG3048Z80809
Cover Logo: Blank Nominal Dimension: 45-5/8"L x 28-1/8"W x 21"H
Load Rating - Underground Enclosure: 15,000 lb. Nominal Length (In.): 45-5/8
Item: Underground Enclosure Assembly Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
Material of Construction: Monolithic Polymer Concrete Usable Interior Width: 28-1/8"
Includes: Cover Overall Length: 49-5/8"
Description/Special Features: Stackable, Non-Deliberate Traffic Only Overall Dimension: 49-5/8"L x 32-1/8"W x 24"H
Overall Width (In.): 32-1/8 Overall Length (In.): 49-5/8
Nominal Width (In.): 28-1/8 Usable Interior Height: 21"
Type: PG Bottom Style - Underground Enclosure: Open
Color: Gray Usable Interior Length: 45-5/8"
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Style - Underground Enclosure: PG
Nominal Height (In.): 21 Overall Height (In.): 24
Overall Width: 32-1/8" Cover Pull Slot Size (In.): 1/2 x 4
Cover Pull Slot Size: 1/2" x 4" Overall Height: 24"
Load Rating (Lb.): 15,000 Material - Underground Enclosure: Monolithic Polymer Concrete
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 21 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG3048Z80809