Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Undrground Enclosure, 15,000 lb., 45-5/8"L
  • Zoro #: G0030493
  • Mfr #: PG3048Z81417
$2,904.99
  • Cover Pull Slot Size (In.): 1/2 x 4
  • Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
  • Overall Width: 32-1/8"
See full product details
This item ships free.

Quazite #PG3048Z81417 Specifications

  • Zoro #: G0030493
  • Mfr #: PG3048Z81417
Cover Pull Slot Size (In.): 1/2 x 4 Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
Overall Width: 32-1/8" Color: Gray
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Material of Construction: Monolithic Polymer Concrete
Description/Special Features: Stackable, Non-Deliberate Traffic Only Nominal Width (In.): 28-1/8
Usable Interior Height: 33" Nominal Length (In.): 45-5/8
Usable Interior Length: 45-5/8" Item: Underground Enclosure Assembly
Style - Underground Enclosure: PG Cover Pull Slot Size: 1/2" x 4"
Overall Height (In.): 36 Nominal Height (In.): 33
Overall Width (In.): 32-1/8 Material - Underground Enclosure: Monolithic Polymer Concrete
Overall Length (In.): 49-5/8 Overall Length: 49-5/8"
Overall Height: 36" Bottom Style - Underground Enclosure: Open
Includes: Cover Overall Dimension: 49-5/8"L x 32-1/8"W x 36"H
Nominal Dimension: 45-5/8"L x 28-1/8"W x 33"H Usable Interior Width: 28-1/8"
Load Rating (Lb.): 15,000 Type: PG
Load Rating - Underground Enclosure: 15,000 lb. Cover Logo: Electric
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 33 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 36 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG3048Z81417