Quest Mfg
4-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black
Mfr # FR1907-45-02LEK
Zoro # G706580124
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Height 84
- Width 21
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quest Mfg
- MFR # FR1907-45-02LEK
- Zoro # G706580124
- UPC # 800118022938
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 84 |
Width | 21 |
Length | 20 |
Description
This Floor Mount Rack is an economy 2-post open frame rack that has the capability to be configured into a 4-post rack with the optional expansion kit (FR1907-45-02LE). These racks are constructed of steel and are built with a tapped hole rail design. They are ideal for mounting of patch panels, hubs, routers, Audio/Video equipment and more. They have a black microfinish with numbered rack units, and come in a 7ft. height.
- •4-Post Steel Rack Construction
- •Tapped Rail Design for #12-24 Screws
- •Numbered Rack Units makes it easier to configure
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Ind Wall24HR Mech Timer (59745WD)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360T)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- DAIKIN Temp Sensor Assy (349982403)
- QUEST MFG 2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02L)
- QUEST MFG Deep Wall Enclosure, Front/Side Access, 9U, 20"H x 21"W x 28"D, Black (WM2019-09-02D)
- QUEST MFG 2-Post Open Frame Aluminium Floor Rack, 45U, 7' x 19", Black (FR1907-45-02)
- QUEST MFG Floor Enclosure Server Cabinet, Acrylic Door, 42U, 6' x 23"W x 23"D, Black (FE4019-42-02)
- QUEST MFG Floor Enclosure Server Cabinet, Vented Mesh Door, 42U, 6' x 23"W x 31"D, Black (FE7119-42-02)
- QUEST MFG 2-Post Open Frame Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02S)
- PRIME-LINE LOCK CABINET ZINC 5/8""KA (CCEP 9941KA)
- Quest Mfg Voice & Data Communication Cabinets