Quest Technology International
Cable Tie, 8 in L, Black, ABS Plastic
Mfr # NWT-4201
Zoro # G906580368
product price: $0.14
/eaSold in multiples of 100 for $14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 8 in
- Width 1/4 in
- Color Black
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Quest Technology International
- MFR # NWT-4201
- Zoro # G906580368
- UPC # 80011805765
- Country of Origin United States
- Category Cable Ties
Dimensions
Nominal Length | 8 in |
Width | 1/4 in |
Details
Item | Cable Tie |
Color | Black |
Material | ABS Plastic |
Description
Nylon Cable Ties are an ideal way of bundling cables during network installations. They are available in standard white and black, and the black cable ties are UV stabilized for outside use. To make installations faster use the Quest cable tie installation tool (# TMI-1015)._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- CAROL AWM, MTW, TEW, TFF, Machine Tool Wire, Copper, 18 AWG, Black, Stranded, 500 ft (76502.18.01)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- QUEST TECHNOLOGY INTERNATIONAL Cable Tie, 11 in L, Black, ABS Plastic (NWT-4111)
- QUEST TECHNOLOGY INTERNATIONAL Cable Tie, 14 in L, Natural, ABS Plastic (NWT-4148)
- QUEST TECHNOLOGY INTERNATIONAL Cable Tie, 9 in L, Black, ABS Plastic (NWT-2091)
- QUEST TECHNOLOGY INTERNATIONAL Cable Tie, 14 in L, Black, ABS Plastic (NWT-4141)
- QUEST TECHNOLOGY INTERNATIONAL Cable Tie, 4 in L, Natural, ABS Plastic (NWT-4210)
- QUEST TECHNOLOGY INTERNATIONAL Cable Tie, 4 in L, Natural, ABS Plastic (NWT-8048)
- RIP-TIE Cable Tie, 75 ft L, 3/4 in Max Bundle Dia., Blue, Polyester, Polyethylene, 70 lb Strength (G-20-075-BU)
- ATD TOOLS ATD 100-Piece 4-inch Black UV Stabilized Nylon Cable Ties (20404)