Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

QueuePro Twin 250, Black 11' Green Belts

  • Zoro #: G0157354
  • Mfr #: PROTwin250B-GN110
$189.65
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Queue Solutions #PROTWIN250B-GN110 Specifications

  • Zoro #: G0157354
  • Mfr #: PROTwin250B-GN110
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The QueuePro Twin 250's lower belt restricts pedestrians from ducking under the belt, helps keep children in line and provides guidance for the visually impaired using a cane. The bottom belt makes this stanchion ADA (Americans with Disabilities Act) compliant. This post features a unique two piece post construction which allows the lower belt mechanism to be easily replaced in the field. QueuePro stanchions offer the durability of steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All QueuePro stanchion models feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full circumference floor protector to prevent floor damage is standard. QueuePros’s 4-way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Queue Solutions #PROTWIN250B-GN110