Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

RollerPro 250, Polished Stainless Steel, 11' Black Belt

  • Zoro #: G0155726
  • Mfr #: ROL250PS-BK110
$136.39
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Queue Solutions #ROL250PS-BK110 Specifications

  • Zoro #: G0155726
  • Mfr #: ROL250PS-BK110
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

RollerPro is the first belt barrier offering the convenience of a roller base at an affordable price. This stanchion can be easily moved without heavy lifting by tilting the post onto its discrete 4.5” roller and pushing using the post head. RollerPro stanchions offer the durability of steel construction and a heavy duty cast iron base. The long service life of these stanchions makes them ideal, ideal for high traffic areas or where the stanchions are moved frequently. All RollerPro stanchions feature a braking system for slow, safe belt retraction and a locking belt end to prevent accidental release. A full coverage floor protector to prevent floor damage is standard. RollerPro’s 4 way connectivity allows belts from three other stanchions to be connected in line or at right angles so complex queue systems can be created. RollerPro features the longest belt options in its class. At 11’ this model’s belt is 45% longer than the industry standard 7.5ft. Longer belts require fewer stanchions saving on purchase cost and set up time.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Queue Solutions #ROL250PS-BK110