Shop Alternate Products
This Product is Discontinued
Quickcable
26" Crimper 8 to 4/0 AWG (Discontinued)
Mfr # 4255-360-001
Zoro # G1846695
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 8 to 4/0 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 26"
- Insulated / Uninsulated Insulated
- Handle Type Cushion Grip