Quickcable
14.1" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 100
- Zoro #: G0671452
- Mfr #: 502112-100
Hover or click to zoom Tap to zoom
Key Features
- Length: 14.1"
- Color: natural
- Width: 3/16"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: 6/6 Nylon
- Cable Tie Duty: Standard
- Basic Material: Nylon
$10.45
Pk of 100, $0.10/ea
Subtotal: $10.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Quickcable #502112-100 Specifications
- Zoro #: G0671452
- Mfr #: 502112-100
- UPC #: 017378053149
- Length: 14.1"
- Color: natural
- Width: 3/16"
- Item: Cable Tie
- Tensile Strength: 50 lb.
- Material: 6/6 Nylon
- Cable Tie Duty: Standard
- Basic Material: Nylon
- Package Quantity: 100
- Country of Origin (subject to change): United States
Description
Nylon,Cable Ties,14.1 In.,50lb.,PK100, Package Quantity 100
Reviews of Quickcable #502112-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 502223-050
- QUICKCABLE Black Nylon, Cable Ties, 28", 120lb., PK50 502224-050
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 502131-050
- QUICKCABLE Nylon, Cable Ties, 48", 175lb., PK50 502134-050
- QUICKCABLE Nat Metal, Tab Cable Ties, 4", 18lb., PK100 502301-100
- QUICKCABLE Black Nylon, Cable Ties, 8", 120lb., PK100 502221-100
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon 502110-100
- QUICKCABLE Black Nylon, Cable Ties, 4", 18lb., PK100 502201-100
- QUICKCABLE 14.1" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 25 502112-025
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie RD PK 10 H-09-010-RD
- WILMAR 1,000-Pc Cable Tie Assortment W2925
- Quickcable Cable Ties