Quickcable
16-14 AWG Heat-Shrink Spade Terminal #10 Stud PK100
- Zoro #: G1782398
- Mfr #: 164226-100
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 16 to 14 AWG
- Insulation Type: Heat Shrink
- Stud Size: #10
- Insulation Color: Blue
- Max. Voltage: 600V
$55.05
Pk of 100, $0.55/ea
Subtotal: $55.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK1000 160270-1000
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #6 Stud PK100 163202-100
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 160232-1000
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Max. Voltage: 600V 160402-100
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK25 160107-025
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 163425-100
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK1000 163104-1000
- QUICKCABLE 22-18 AWG PVC Hook Terminal #10 Stud PK100, Max. Voltage: 600V 160140-100
- QUICKCABLE 16-14 AWG PVC Spade Terminal #6 Stud PK10 160224-2010
- W & E SALES CO BLUE SPADE TONGUE TERMINAL 50PK*AV5034 WE432
- GROTE 12-10 AWG Vinyl Spade Terminal #4, #6 Stud PK100 83-2532
- Quickcable Wire Connectors & Disconnects