Quickcable
16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK50
Mfr # 166205-050
Zoro # G1783597
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4"
- Insulation Color Bare
- Connection Material Tin-Plated Copper
Explore More Products
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000, Connection Material: Tin-Plated Copper 166204-1000
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100 160166-100
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 166265-100
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 166225-100
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 164166-2010
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK1000, Insulation Color: Yellow 160405-1000
- QUICKCABLE BT R/Elbow - 1/0 Negative, PK5 C2309T
- QUICKCABLE 22-18 AWG PVC Hook Terminal #10 Stud PK100, Insulation Color: Red 160140-2100
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red 164104-025
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK50 3519PK50
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack 222234
- Quickcable Wire Terminals