Quickcable
16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK1000
- Mfr # 160270-1000
- Zoro # G1777610
$50.95
Subtotal: $50.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type PVC
- Stud Size 0.157"
- Insulation Color Blue
- Max. Voltage 600V
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.18" Stud PK1000 160171-1000
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK1000 160107-1000
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #4, #6 Stud PK100 163102-100
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 166265-100
- QUICKCABLE 8 AWG PVC Ring Terminal 5/16" Stud PK100 160506-100
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK1000 160472-1000
- QUICKCABLE BT Straight - 4/0 Negative, PK5 C2115T
- QUICKCABLE 22-18 AWG PVC Hook Terminal #10 Stud PK100, Insulation Color: Red 160140-2100
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK1000, Insulation Color: Black 160303-1000
- MIDWEST FASTENER 22 WG to 18 WG x 3/8" Insulated Ring Terminals 20PK 60842
- GROTE 16-14 AWG Vinyl Ring Terminal #8, #10 Stud PK 83-2304
- Quickcable Wire Terminals