Quickcable
22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK50
- Mfr # 166105-050
- Zoro # G1783369
$11.99
Subtotal: $11.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4"
- Insulation Color Bare
- Connection Material Tin-Plated Copper
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10, Insulation Type: Heat Shrink 164107-2010
- QUICKCABLE 12-10 AWG PVC Locking Spade Terminal #8 Stud PK100 160431-100
- QUICKCABLE 16-14 AWG PVC Hook Terminal #6 Stud PK25 160238-025
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK10 160270-2010
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue 160203-100
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK100 163104-100
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V 160205-100
- QUICKCABLE BT L/Elbow - 1/0 Negative, PK5 C2409T
- QUICKCABLE 22-18 AWG Heat-Shrink Spade Terminal #10 Stud PK10 164126-2010
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 PNF14-10R-C
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 RV14-8Q
- Quickcable Wire Terminals