Quickcable
22-18 AWG Nylon Double Crimp Ring Terminal #10 Stud PK50
- Zoro #: G1780088
- Mfr #: 163104-050
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 22 to 18 AWG
- Insulation Type: Nylon
- Stud Size: #10
- Insulation Color: Red
- Seam: Seamless
- Connection Type: Crimp
- Connection Material: Tin-Plated Copper
- Max. Voltage: 600V
$13.69
Pk of 50, $0.27/ea
Subtotal: $13.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #8 Stud PK25 160231-025
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK50 163225-050
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 166406-100
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10 160272-2010
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.18" Stud PK25 160267-025
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK25 160101-025
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK10 164403-2010
- QUICKCABLE 12-10 AWG PVC Flanged Spade Terminal #8 Stud PK6 160435-2006
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK100 164266-100
- RECMAR Heat Shrink Ring Terms AM310303
- GROTE 12-10 AWG Heat Shrink Ring Terminal #8 Stud PK 83-2501
- Quickcable Wire Connectors & Disconnects