Quickcable
22-18 AWG PVC Hook Terminal #10 Stud PK1000
- Mfr # 160140-1000
- Zoro # G1775221
$76.99
Subtotal: $76.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Stud Size #10
- Insulation Color Red
- Connection Material Tin-Plated Copper
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- QUICKCABLE 16-14 AWG PVC Ring Terminal #6, #8, #10 Stud PK100 160212-100
- QUICKCABLE 16-14 AWG PVC Ring Terminal 5/16" Stud PK25 160206-025
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK25 160266-025
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 166105-100
- QUICKCABLE 12-10 AWG PVC Spade Terminal #10 Stud PK100 160426-2100
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK1000 166425-1000
- QUICKCABLE 16-14 AWG PVC Flanged Spade Terminal #8 Stud PK25 160235-025
- QUICKCABLE 22-18 AWG Nylon Male Bullet Terminal 0.157" Stud PK1000 163170-1000
- QUICKCABLE 22-18 AWG PVC Hook Terminal #10 Stud PK10 160140-2010
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 902-428-10
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #10 Stud PK100 RA18-10FS
- Quickcable Wire Terminals