
Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK
Mfr # 509155-100
Zoro # G0675661
product price:Â $122.99
/pk 100, $1.23/ea
Free Shipping & Returns
Key Features
Series
Maxi
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Blue
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
509155-100
Zoro #
G0675661
UPC #
017378123910
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.43 in
Width
0.15 in
Depth
0.62 in
Details
Item
Automotive Fuse
Series
Maxi
Amps
60A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Blue
Body Style
Blade
Body Material
Plastic
Description
Maxi Blade Fuse,60A,Blue,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.