Quickcable
Black Cable Ties, 11.1", 50lb., PK100
Mfr # 502243-100
Zoro # G0673010
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1"
- Width 11/64"
- Tensile Strength 50 lb.
- Material 6/6 Nylon
- Basic Material Plastic
Explore More Products
- QUICKCABLE Nylon, Cable Ties, 4", 18lb., PK100 502101-100
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 502123-050
- QUICKCABLE 7-1/2" L, 3/16" W, UV Black Plastic Cable Tie, Material: polypropylene 502260-100
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 502132-050
- QUICKCABLE Black Cable Ties, 120lb., 14.25", PK100 502222-100
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 502223-050
- QUICKCABLE 5-39/64" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 25 502103-025
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Tensile Strength: 50 lb. 502110-025
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 25 502110-2025
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 10 TYS6-280-10
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black 5743554
- Quickcable Cable Ties