Quickcable
Black Nylon, Cable Ties, 28", 120lb., PK50
- Zoro #: G0672940
- Mfr #: 502224-050
Hover or click to zoom Tap to zoom
Key Features
- Length: 28"
- Color: UV Black
- Width: 19/64"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Max. Bundle Dia.: 8 in
- Material: 6/6 Nylon
- Temp. Range: -40 Degrees to 185 Degrees F
$29.49
Pk of 50, $0.59/ea
Subtotal: $29.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Quickcable
- MFR #502224-050
- Zoro #G0672940
- Country of OriginUnited States
- Category Cable Ties
Dimensions
Length | 28" |
Width | 19/64" |
Max. Bundle Dia. | 8 in |
Nominal Max. Bundle Dia. | 8 in |
Nominal Length | 28 in |
Actual Length | 28 in |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | 6/6 Nylon |
Temp. Range | -40 Degrees to 185 Degrees F |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Includes | Factory Sealed Bags |
Locking Style | Plastic Pawl |
Basic Material | Nylon |
Package Quantity | 50 |
Metal Detectable | No |
Basic Material - Cable Tie | Nylon |
Thickness | 0.08 in |
UL Type | 21S |
Flame Retardant | No |
Max. Temp. Rating | 185 Degrees F |
Number of Straps | 1 |
Description
Cable Tie, Standard, Actual Length 28 in, Width 0.29 in, Nominal Length 28 in, Locking Style Plastic Pawl, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 21S, Thickness 0.08 in, Max. Bundle Dia. 8 in, Material Nylon 6/6, Includes Factory Sealed Bags
Reviews of Quickcable #502224-050
Explore more
- QUICKCABLE 7-1/2" L, 11/64" W, UV Black Plastic Cable Tie, Package quantity: 100 502250-100
- QUICKCABLE 8-1/2" L, 9/64" W, natural Plastic Cable Tie, Tensile Strength: 40 lb. 502104-2100
- QUICKCABLE Black Cable Ties, 120lb., 14.25", PK100 502222-100
- QUICKCABLE Metal Tab Cable Ties, 11.5", 50lb., PK100 502410-100
- QUICKCABLE Nylon, Cable Ties, 41", 175lb., PK50 502133-050
- QUICKCABLE 14.1" L, 3/16" W, UV Black Plastic Cable Tie, Package quantity: 25 502212-025
- QUICKCABLE Cold Weather Ties, 7.56", 50lb., PK100 502280-100
- QUICKCABLE Black Nylon, Cable Ties, 11.1", 50lb., PK25 502211-025
- QUICKCABLE Cable Ties, 8.5", 40lb., Flor Pink, PK100 502208-100
- MIGHTY TIE Cable Ties, 8", UV Black, Light Duty, PK100 MT8180C
- PARTNERS BRAND Metal Detectable Cable Ties, 30#, 6", Blue, 100/Case CTMD15
- Quickcable Cable Ties