Quickcable
Black Nylon, Cable Ties, 5.6", 30lb., PK100
Mfr # 502203-100
Zoro # G0672259
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-39/64"
- Width 9/64"
- Tensile Strength 30 lb.
- Material 6/6 Nylon
- Cable Tie Duty Miniature and Intermediate
Explore More Products
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 502281-100
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 502123-050
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 502223-050
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 502210-100
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 502132-050
- QUICKCABLE 7-1/2" L, 3/16" W, UV Black Plastic Cable Tie, Material: polypropylene 502260-100
- QUICKCABLE 11.1" L, 3/16" W, UV Black Plastic Cable Tie, Package quantity: 25 502211-2025
- QUICKCABLE Cold Weather Ties, 14.25", 50lb., PK100 502282-100
- QUICKCABLE Cable Ties, Hol 11.1", 50lb., PK100 502143-100
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 PLT1.5S-C0
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs CT286
- Quickcable Cable Ties