Quickcable
Cable Ties, 14.85", 120lb., PK100
- Zoro #: G0671979
- Mfr #: 502145-100
Hover or click to zoom Tap to zoom
Key Features
- Length: 14-55/64"
- Color: natural
- Width: 19/64"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Material: 6/6 Nylon
- Basic Material: Plastic
- Package Quantity: 100
$22.00
Pk of 100, $0.22/ea
Subtotal: $22.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Quickcable #502145-100 Specifications
- Zoro #: G0671979
- Mfr #: 502145-100
- UPC #: 017378054153
- Length: 14-55/64"
- Color: natural
- Width: 19/64"
- Item: Cable Tie
- Tensile Strength: 120 lb.
- Material: 6/6 Nylon
- Basic Material: Plastic
- Package Quantity: 100
- Country of Origin (subject to change): United States
Description
Cable Ties,14.85 In.,120lb.,PK100, Package Quantity 100
Reviews of Quickcable #502145-100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- QUICKCABLE Black Nylon, Cable Ties, 11.1", 50lb., PK25 502211-025
- QUICKCABLE Cable Ties, 8.5", 40lb., Flor Green, PK100 502206-100
- QUICKCABLE Metal Tab Cable Ties, 11.5", 50lb., PK100 502410-100
- QUICKCABLE 8-1/2" L, 9/64" W, natural Plastic Cable Tie, Tensile Strength: 40 lb. 502104-2100
- QUICKCABLE Nylon, Cable Ties, 4", 18lb., PK100 502101-100
- QUICKCABLE 8-1/2" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 25 502104-2025
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon 502110-100
- QUICKCABLE 14.1" L, 3/16" W, natural Plastic Cable Tie, Package quantity: 25 502112-025
- QUICKCABLE 7-1/2" L, 11/64" W, UV Black Plastic Cable Tie, Material: 6/6 Nylon 502242-100
- PANDUIT Marker Tie, Flag, 8.3L (211mm), Miniatur BF2M-C
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 PLT4I-M
- Quickcable Cable Ties