Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

16-14 AWG PVC Hook Terminal #6 Stud PK25

  • Zoro #: G1776877
  • Mfr #: 160238-025

$3.69 /ea ($0.15/unit)

Order in multiples of 3

Details
  • Item: Hook Terminal
  • Connection Material: Tin-Plated Copper
  • Stud Size: #6
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Quickcable #160238-025 Specifications

  • Zoro #: G1776877
  • Mfr #: 160238-025
Item: Hook Terminal Connection Material: Tin-Plated Copper
Stud Size: #6 Max. Voltage: 600V
Wire Range: 16 to 14 AWG Insulation Color: Blue
Insulation Type: PVC Country of Origin (subject to change): Taiwan, Province of China

Description

Quality terminals for years of dependable serviceOur PVC solderless terminals are quality terminals for years of dependable service. Terminals come tin plated annealed copper for improved corrosion resistance, max conductivity, and crimp strength. Serrated barrels offer greater wire retention/pullout strength, and ridged PVC sleeves offer improved abrasion resistance.Rated 600V, 167 F (75 C) except for disconnects, M/F bullets and piggyback 300V, 167 F (75 C)Tin plated annealed copper for improved corrosion resistance, max conductivity and crimp strengthSerrated barrels for greater wire retention/pullout strength

Reviews of Quickcable #160238-025