Quickcable
Mounting Circuit Breaker 15A PK50
- Mfr # 509401-050
- Zoro # G0676249
$139.99
Subtotal: $139.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Amps 15
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- QUICKCABLE Circuit Breaker 150A 509418-001
- QUICKCABLE Circuit Breaker 30A 509413-2001
- QUICKCABLE Circuit Breaker 20A 509412-2001
- QUICKCABLE Circuit Breaker 15A 509411-2001
- QUICKCABLE Circuit Breaker 40A 509404-2001
- QUICKCABLE Mounting Circuit Breaker 30A 509403-2001
- QUICKCABLE Circuit Breaker 20A PK50 509412-050
- QUICKCABLE Circuit Breaker 40A PK50 509404-050
- QUICKCABLE Mounting Circuit Breaker 30A PK100 509403-100
- EATON CUTLER-HAMMER AFCI Circuit Breakers, 15 A, 120V, 1 Pole BRN115AF
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU2201021
- Quickcable Circuit Breakers