Quickie
24 in Sweep Face Push Broom, Stiff, Synthetic, Black, 60 in L Handle
Mfr # 863HDSU
Zoro # G8038600
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 3 1/8 in
- Bristle Material Polypropylene
Explore More Products
- QUICKIE All-Purpose Professional Broom 754
- QUICKIE Large Angle Broom 735TRI
- QUICKIE Brooms, 3" L Bristles, 54" L Handle 635SU
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Blue, 60 in L Handle 869HDSU
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Blue, 60 in L Handle 599
- QUICKIE Quickie 00635SU 2 In 1 Pushbroom With Squeegee 4906293
- QUICKIE Whisk Broom, Poly Fiber Bristle, 10-1/2 in OAL, Plastic Handle 404CQ
- QUICKIE Quickie 404CQ Poly Whisk Broom 5469598
- WEILER 14" Street Broom, 4" Trim, White Polypropylene Fill, Orange Block 70210
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown, 60 in L Handle 59JM43
- Quickie Brooms