Quickie
Angle Broom, Handle 48-1/2"L, Red Bristle
- Zoro #: G8038941
- Mfr #: 7576ZQK
Tap to zoom
Hover or click to zoom
$8.79
- Broom Style: Angle Broom
- Broom Handle Length: 48-1/2 in
- Basic Bristle Material: PET
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.79
Quickie #7576ZQK Specifications
- Zoro #: G8038941
- Mfr #: 7576ZQK
- Broom Style: Angle Broom
- Broom Handle Length: 48-1/2 in
- Basic Bristle Material: PET
- Color: Red
- Trim Length: 4 in
- Sweep Face: 11 1/2 in
- Broom Handle Material: Steel
- Broom Connection Type: Acme Thread
- Broom Block Material: Plastic
- Bristle Color: Red
- Item: Angle Broom
- Broom Application: Rough, Semi-Smooth
- Handle Color: Black
- Chemical Resistant: No
- Handle Material: Steel
- Handle Dia.: 7/8"
- Specific Bristle Material: PET
- Features: Indestructible Block
- Bristle Material: PET
- Handle Length: 48-1/2"
- Broom Grade: Heavy-Duty
- Broom Handle Color: Black
- Country of Origin (subject to change): United States
Description
Broom Head and Handle, Broom Style Angle Broom, Sweep Face 11 1/2 in, Trim Length 4 in, Basic Bristle Material Synthetic, Specific Bristle Material PET, Bristle Color Red, Color Coding System No, Broom Handle Material Steel, Broom Handle Length 48-1/2 in, Broom Handle Color Black, Broom Block Material Plastic, Broom Connection Type Acme Thread, Broom Application Rough, Semi-Smooth, Broom Grade Heavy-Duty, Chemical Resistant No, Acid Resistant No, Features Indestructible Block, Angle Broom