Quickie
Automatic Sponge Mop, 3-1/4" L
- Zoro #: G8038725
- Mfr #: 274ZQK
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.00
Quickie #274ZQK Specifications
- Zoro #: G8038725
- Mfr #: 274ZQK
- Item: Sponge Mop
- Launderable: No
- Handle Material: Steel
- Includes: 54 in L Steel Handle
- Handle Included: Yes
- Frame Width: 11 in
- For Use With: Mfr. No. 0272-1
- Mop Head Color: Yellow
- Mop Head Material: Cellulose
- Handle Length: 54 in
- Frame Depth: 3 1/4 in
- Mop Connection Type: Screw On
- Handle Color: Gray
- Product Type: Wet Mop Kit
- Country of Origin (subject to change): United States
Description
Wet Mop Head and Handle, Sponge, Handle Included Yes, Color Coding System No, Frame Width 11 in, Frame Depth 3 1/4 in, Handle Color Gray, Handle Material Steel, Handle Length 54 in, Mop Connection Type Screw On, Mop Head Material Cellulose, Launderable No, Mop Head Color Yellow, For Use With Mfr. No. 0272-1, Includes 54 in L Steel Handle, Wet Mop Kit