customer-service Help
Quickie

Mop Refill, Blue, 15-41/64" L

Quickie Mop Refill, Blue, 15-41/64" L 720362M4
Hover or click to zoom Tap to zoom
$14.77
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
See full product details
Orders over $75 ship free.

Total: $14.77

Quickie #720362M4 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Polyester
  • Color: Blue
  • Headband Size: Universal
  • Connection Type: Quick Change
  • Launderable: Yes
  • Width: 6.75"
  • Handle Material: No Handle
  • Length: 15-41/64"
  • Color Coding System: No
  • Chemical Resistant: No
  • Mop End Type: Loop
  • Sub-Category: Mop
  • Ply: 4
  • Handle Included: No
  • Mop Head Material: Microfiber
  • Mop Head Color: Blue
  • Mop Connection Type: Quick Change
  • Dry Weight: 12.8 oz
  • For Use With: Mfr. No 72035M-4
  • Product Type: Wet Mop
  • Country of Origin (subject to change): China

Description

Wet Mop Head, String, Mop Head Material Microfiber, Launderable Yes, Mop Head Color Blue, Dry Weight 12.8 oz, Mop Connection Type Quick Change, Mop End Type Loop, No, Color Coding System No, Headband Size Universal, 4 Ply, Chemical Resistant No, For Use With Mfr. No 72035M-4, Wet Mop

Reviews of Quickie #720362M4