Skip to Main Content
customer-service Help
Quickie

Push Broom, 60" Handle L, 24" Broom W

Quickie Push Broom, 60" Handle L, 24" Broom W 520
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.89
  • Broom Style: Push Broom
  • Broom Handle Length: 60 in
  • Broom Width: 24"
See full product details
Orders over $75 ship free.
Total: $31.89

Quickie #520 Specifications

  • Broom Style: Push Broom
  • Broom Handle Length: 60 in
  • Broom Width: 24"
  • Basic Bristle Material: Horsehair
  • Color: Black
  • Trim Length: 3 1/8 in
  • Sweep Face: 24 in
  • Broom Handle Material: Steel
  • Broom Handle Diameter: 15/16 in
  • Broom Connection Type: Acme Thread
  • Broom Block Material: Plastic
  • Block Size: 24 in
  • Block Material: Polypropylene
  • Bristle Color: Black
  • Item: Push Broom
  • Broom Grade: Medium-Duty
  • Broom Handle Color: Black
  • Broom Application: Any Surface
  • Handle Color: Red
  • Broom Handle Tip Material: Steel
  • Chemical Resistant: No
  • Specific Bristle Material: Horsehair
  • Bristle Material: Horsehair
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Broom Head and Handle, Broom Style Push Broom, Sweep Face 24 in, Trim Length 3 1/8 in, Basic Bristle Material Natural, Specific Bristle Material Horsehair, Bristle Color Black, Color Coding System No, Broom Handle Material Steel, Broom Handle Tip Material Steel, Broom Handle Diameter 15/16 in, Broom Handle Length 60 in, Broom Handle Color Black, Broom Block Material Plastic, Block Size 24 in, Broom Connection Type Acme Thread, Broom Application Any Surface, Broom Grade Medium-Duty

Reviews of Quickie #520