Quickie

Push Broom, 60" Handle L, 24" Broom W

Quickie Push Broom, 60" Handle L, 24" Broom W 857SUS
Hover or click to zoom Tap to zoom
$32.55
  • Broom Style: Push Broom
  • Broom Handle Length: 60 in
  • Broom Width: 24"
  • Basic Bristle Material: Polypropylene
  • Color: Yellow
  • Trim Length: 3 1/8 in
  • Sweep Face: 24 in
  • Broom Handle Material: Wood
See full product details
Orders over $75 ship free.

Total: $32.55

Quickie #857SUS Specifications

  • Broom Style: Push Broom
  • Broom Handle Length: 60 in
  • Broom Width: 24"
  • Basic Bristle Material: Polypropylene
  • Color: Yellow
  • Trim Length: 3 1/8 in
  • Sweep Face: 24 in
  • Broom Handle Material: Wood
  • Broom Handle Diameter: 15/16 in
  • Broom Connection Type: Bolt-On
  • Broom Block Material: Wood
  • Block Size: 24 in
  • Block Material: Polypropylene
  • Bristle Color: Yellow
  • Item: Push Broom
  • Handle Color: Brown
  • Specific Bristle Material: PET, Polypropylene
  • Bristle Material: Polypropylene
  • Broom Application: Any Surface
  • Broom Grade: Medium-Duty
  • Broom Handle Color: Brown
  • Chemical Resistant: No
  • Features: Sweep Concrete, Asphalt, Wood
  • Broom Handle Tip Material: Wood
  • Country of Origin (subject to change): United States

Description

Broom Head and Handle, Broom Style Push Broom, Sweep Face 24 in, Trim Length 3 1/8 in, Basic Bristle Material Synthetic, Specific Bristle Material PET, Polypropylene, Bristle Color Yellow, Color Coding System No, Broom Handle Material Wood, Broom Handle Tip Material Wood, Broom Handle Diameter 15/16 in, Broom Handle Length 60 in, Broom Handle Color Brown, Broom Block Material Wood, Block Size 24 in, Broom Connection Type Bolt-On, Broom Application Any Surface, Broom Grade Medium-Duty

Reviews of Quickie #857SUS