Quickie
24 in Sweep Face Push Broom, Stiff, Synthetic, Blue, 60 in L Handle
Mfr # 869HDSU
Zoro # G8038585
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bristle Type Synthetic
- Sweep Face 24 in
- Bristle Length 4 1/8 in
- Bristle Material Acrylic
Explore More Products
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Blue, 60 in L Handle 599
- QUICKIE Bulldozer Polypropylene 24 in. Smooth Surface Push Broom 633
- QUICKIE Pushbroom In/Outdoor 18In 528ZQK
- QUICKIE Push Broom, 60 in L, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, 3 1/8 in Red Bristle 635SU
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Green, 60 in L Handle 868SU
- QUICKIE Push Broom, 24 in Sweep Face, Soft/Stiff Combo, Synthetic, Red Bristle, 3 1/8 in Bristle Lg 635
- QUICKIE Broom Street Indr/Outdr 16In 649HDSUTRI
- QUICKIE Quickie 404CQ Poly Whisk Broom 5469598
- QUICKIE Broom 2-N-1 Dual Action 7275072409
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Pink 31731
- VIKAN 9 in Sweep Face Broom Head, Synthetic, White, No Handle L Handle 29165
- Quickie Brooms