Quickie

Strip Wet Mop, White, 4oz.

Quickie Strip Wet Mop,  White,  4oz. 941M312
Hover or click to zoom Tap to zoom
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Color: Blue/White
  • Headband Size: 20 in
  • Launderable: Yes
  • Handle Material: No Handle
  • Material: Microfiber/Nylon
See full product details
$6.17

Subtotal: $6.17

Quickie #941M312 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Color: Blue/White
  • Headband Size: 20 in
  • Launderable: Yes
  • Handle Material: No Handle
  • Material: Microfiber/Nylon
  • Handle Included: No
  • Dry Weight: 4 oz
  • Mop End Type: Cut
  • Mop Head Material: Microfiber
  • Chemical Resistant: No
  • Mop Connection Type: Quick Change
  • Features: Cone Mop Head
  • Mop Head Color: White
  • For Use With: Mfr. No. 094M
  • Handle Color: No Handle
  • Product Type: Wet Mop
  • Country of Origin (subject to change): China

Description

Wet Mop Head, Strip, Mop Head Material Microfiber, Launderable Yes, Mop Head Color White, Dry Weight 4 oz, Mop Connection Type Quick Change, Mop End Type Cut, No, Color Coding System No, Headband Size 20 in, Chemical Resistant No, Features Cone Mop Head, For Use With Mfr. No. 094M, Wet Mop

Reviews of Quickie #941M312

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.