customer-service Help
Quietcool

Energy Saver Whole House Fan, 60 Hz

Quietcool Energy Saver Whole House Fan, 60 Hz QC ES-5400
Tap to zoom
Hover or click to zoom
$1,483.90
  • Type: Energy Saver Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 1667 To 2502
See full product details
This item ships free.

Total: $1,483.90

Quietcool #QC ES-5400 Specifications

  • Type: Energy Saver Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 1667 To 2502
  • CFM High: 5,003 cfm
  • Includes: 9 Foot Duct, Accessory Bag, Ceiling Grille, Cut-out Template, Damper Box, Motorhead, Window Locks
  • Motor Type: ECM
  • Housing Material: Steel
  • Phase: 1
  • CFM Low: 2,842 cfm
  • Fits: 16 in or 24 in Center Joists
  • Housing Finish: Powder Coated
  • Amps: 6.17/1.32 A
  • Watts: 497/88.9 W
  • Item: Energy Saver Whole House Fan
  • Hz: 60 Hz
  • Country of Origin (subject to change): United States

Description

Energy Saver Whole House Fan, Energy Saver Whole House Fan, CFM High 5,003 cfm, CFM Low 2,842 cfm, Fan Voltage 120V AC, 60 Hz Hz, 1 Phase, Amps 6.17/1.32 A, Watts 497/88.9 W, Coverage (Square-Ft.) 1667 To 2502, Motor Type ECM

Reviews of Quietcool #QC ES-5400