Quietcool

Energy Saver Whole House Fan, 60 Hz

Quietcool Energy Saver Whole House Fan, 60 Hz QC ES-7000
Hover or click to zoom Tap to zoom
$1,726.00
  • Type: Energy Saver Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 2293 to 3439
  • CFM High: 6,878 cfm
  • Watts: 727/9 W
  • Fits: 16 in or 24 in Center Joists
  • CFM Low: 4,304 cfm
  • Item: Energy Saver Whole House Fan
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $1,726.00

Quietcool #QC ES-7000 Specifications

  • Type: Energy Saver Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 2293 to 3439
  • CFM High: 6,878 cfm
  • Watts: 727/9 W
  • Fits: 16 in or 24 in Center Joists
  • CFM Low: 4,304 cfm
  • Item: Energy Saver Whole House Fan
  • Housing Material: Steel
  • Housing Finish: Powder Coated
  • Includes: 9 Foot Duct, Accessory Bag, Ceiling Grille, Cut-out Template, Damper Box, Motorhead, Window Locks
  • Phase: 1
  • Hz: 60 Hz
  • Motor Type: ECM
  • Amps: 8.96/2.32 A
  • Country of Origin (subject to change): United States

Description

Energy Saver Whole House Fan, Energy Saver Whole House Fan, CFM High 6,878 cfm, CFM Low 4,304 cfm, Fan Voltage 120V AC, 60 Hz Hz, 1 Phase, Amps 8.96/2.32 A, Watts 727/9 W, Coverage (Square-Ft.) 2293 to 3439, Motor Type ECM

Reviews of Quietcool #QC ES-7000