Quietcool

Roof Mount Whole House Fans, 60 Hz

Quietcool Roof Mount Whole House Fans, 60 Hz RM WHF-4.0-DG2
Hover or click to zoom Tap to zoom
  • Type: Roof Mount Whole House Fans
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 1181 to 2771
  • CFM High: 3,543 cfm
  • Motor Type: ECM
  • Phase: 1
  • Includes: (2) Damper Ceiling Grille, Accessory Bag, Cut-Out Template, RF Wireless Control Kit, RM WHF-4.0 Fan
  • Watts: 377/280/202 W
See full product details
$1,346.23
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Subtotal: $1,346.23

Quietcool #RM WHF-4.0-DG2 Specifications

  • Type: Roof Mount Whole House Fans
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 1181 to 2771
  • CFM High: 3,543 cfm
  • Motor Type: ECM
  • Phase: 1
  • Includes: (2) Damper Ceiling Grille, Accessory Bag, Cut-Out Template, RF Wireless Control Kit, RM WHF-4.0 Fan
  • Watts: 377/280/202 W
  • Fits: 24 in Roof Rafter/16 in Center Joist
  • Hz: 60 Hz
  • Height (In.): 15 in
  • Housing Material: Steel
  • Item: Roof Mount Whole House Fans
  • Housing Finish: Powder Coated
  • CFM Low: 2,878 cfm
  • Requires: 24 in Roof Rafter/16 in Center Joist
  • CFM Medium: 3,205 cfm
  • Amps: 4.97/3.69/2.72 A
  • Country of Origin (subject to change): United States

Description

Roof Mount Whole House Fans, Roof Mount Whole House Fans, CFM High 3,543 cfm, CFM Medium 3,205 cfm, CFM Low 2,878 cfm, Fan Voltage 120V AC, 60 Hz Hz, 1 Phase, Amps 4.97/3.69/2.72 A, Watts 377/280/202 W, Height (In.) 15 in, Coverage (Square-Ft.) 1181 to 2771, Motor Type ECM

Reviews of Quietcool #RM WHF-4.0-DG2