customer-service Help
Quietcool

Roof Mount Whole House Fans, 60 Hz

Quietcool Roof Mount Whole House Fans, 60 Hz RM WHF-4.0-PL
Hover or click to zoom Tap to zoom
$2,550.00
  • Type: Roof Mount Whole House Fans
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 2220 to 3439
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $2,550.00

Quietcool #RM WHF-4.0-PL Specifications

  • Type: Roof Mount Whole House Fans
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 2220 to 3439
  • CFM High: 3,543 cfm
  • Requires: 24 in Center Joist
  • CFM Medium: 3,205 cfm
  • Hz: 60 Hz
  • Height (In.): 27 in
  • Watts: 451/316/219 W
  • Includes: (1) Damper Ceiling Grille, Accessory Bag, Cut-Out Template, Plenum Box with brackets, RF Wireless Control Kit, RM WHF-4.0 Fan
  • Housing Material: Steel
  • Housing Finish: Powder Coated
  • Motor Type: ECM
  • Phase: 1
  • Fits: 24 in Center Joist
  • Item: Roof Mount Whole House Fans
  • CFM Low: 2,878 cfm
  • Amps: 5.5/3.9/2.8 A
  • Country of Origin (subject to change): United States

Description

Roof Mount Whole House Fans, Roof Mount Whole House Fans, CFM High 3,543 cfm, CFM Medium 3,205 cfm, CFM Low 2,878 cfm, Fan Voltage 120V AC, 60 Hz Hz, 1 Phase, Amps 5.5/3.9/2.8 A, Watts 451/316/219 W, Height (In.) 27 in, Coverage (Square-Ft.) 2220 to 3439, Motor Type ECM

Reviews of Quietcool #RM WHF-4.0-PL