Quietcool

Whole House Fan, 60 Hz

Quietcool Whole House Fan, 60 Hz QC CL-5400
Hover or click to zoom Tap to zoom
  • Type: Classic Series Diy Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 1675 to 2512
  • CFM High: 5,024 cfm
  • Includes: 9 Foot Duct, Accessory Bag, Ceiling Grille, Cut-out Template, Damper Box, Motorhead, Window Locks
  • Housing Material: Steel
  • Phase: 1
  • Motor Type: Permanent Split Capacitor
See full product details
$1,209.00
This item ships free.

Subtotal: $1,209.00

Quietcool #QC CL-5400 Specifications

  • Type: Classic Series Diy Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 1675 to 2512
  • CFM High: 5,024 cfm
  • Includes: 9 Foot Duct, Accessory Bag, Ceiling Grille, Cut-out Template, Damper Box, Motorhead, Window Locks
  • Housing Material: Steel
  • Phase: 1
  • Motor Type: Permanent Split Capacitor
  • Amps: 5.60/4.55 A
  • Hz: 60 Hz
  • Fits: 16 in or 24 in Center Joists
  • CFM Low: 4,406 cfm
  • Watts: 634/9 W
  • Housing Finish: Powder Coated
  • Item: Whole House Fan
  • Country of Origin (subject to change): United States

Description

Whole House Fan, Classic Series Whole House Fan, CFM High 5,024 cfm, CFM Low 4,406 cfm, Fan Voltage 120V AC, 60 Hz Hz, 1 Phase, Amps 5.60/4.55 A, Watts 634/9 W, Coverage (Square-Ft.) 1675 to 2512, Motor Type Permanent Split Capacitor

Reviews of Quietcool #QC CL-5400