Quietcool

Whole House Fan, 60 Hz

Quietcool Whole House Fan, 60 Hz QC CL-6000
Hover or click to zoom Tap to zoom
  • Type: Classic Series Diy Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 2888 to 3439
  • CFM High: 5,665 cfm
  • Watts: 769/9 W
  • Amps: 6.90/5.09 A
  • Includes: 9 Foot Duct, Accessory Bag, Ceiling Grille, Cut-out Template, Damper Box, Motorhead, Window Locks
  • Phase: 1
See full product details
$1,319.00
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Subtotal: $1,319.00

Quietcool #QC CL-6000 Specifications

  • Type: Classic Series Diy Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 2888 to 3439
  • CFM High: 5,665 cfm
  • Watts: 769/9 W
  • Amps: 6.90/5.09 A
  • Includes: 9 Foot Duct, Accessory Bag, Ceiling Grille, Cut-out Template, Damper Box, Motorhead, Window Locks
  • Phase: 1
  • CFM Low: 4,289 cfm
  • Item: Whole House Fan
  • Housing Material: Steel
  • Fits: 16 in or 24 in Center Joists
  • Hz: 60 Hz
  • Housing Finish: Powder Coated
  • Motor Type: Permanent Split Capacitor
  • Country of Origin (subject to change): United States

Description

Whole House Fan, Classic Series Whole House Fan, CFM High 5,665 cfm, CFM Low 4,289 cfm, Fan Voltage 120V AC, 60 Hz Hz, 1 Phase, Amps 6.90/5.09 A, Watts 769/9 W, Coverage (Square-Ft.) 2888 to 3439, Motor Type Permanent Split Capacitor

Reviews of Quietcool #QC CL-6000