customer-service Help
Quietcool

Whole House Fan, 60 Hz

Quietcool Whole House Fan, 60 Hz QC CL-7000
Hover or click to zoom Tap to zoom
$1,439.90
  • Type: Classic Series Diy Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 2308 to 3439
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $1,439.90

Quietcool #QC CL-7000 Specifications

  • Type: Classic Series Diy Whole House Fan
  • Fan Voltage: 120V AC
  • Coverage (Square-Ft.): 2308 to 3439
  • CFM High: 6,924 cfm
  • Fits: 16 in or 24 in Center Joists
  • Housing Material: Steel
  • Hz: 60 Hz
  • Includes: 9 Foot Duct, Accessory Bag, Ceiling Grille, Cut-out Template, Damper Box, Motorhead, Window Locks
  • Item: Whole House Fan
  • CFM Low: 5,518 cfm
  • Watts: 1,147/9 W
  • Housing Finish: Powder Coated
  • Motor Type: Permanent Split Capacitor
  • Phase: 1
  • Amps: 9.61/7.12 A
  • Country of Origin (subject to change): United States

Description

Whole House Fan, Classic Series Whole House Fan, CFM High 6,924 cfm, CFM Low 5,518 cfm, Fan Voltage 120V AC, 60 Hz Hz, 1 Phase, Amps 9.61/7.12 A, Watts 1,147/9 W, Coverage (Square-Ft.) 2308 to 3439, Motor Type Permanent Split Capacitor

Reviews of Quietcool #QC CL-7000