KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cork Roll, QuietCork, 2.5mm T, 48Inx105 Ft

QUIETCORK| Zoro #: G2197867| Mfr #: 4NLZ2

$273.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Roll Stock
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197867 Mfr #: 4NLZ2
Width: 48"Item: Roll Stock
Package Quantity: 1Length: 105 ft.
Grade: QuietCorkThickness: 2.5mm
Material: CorkCountry of Origin (subject to change): Multiple

Description

Roll Stock, QuietCork Grade, Cork, Thickness 2.5mm, Width 48 In, Length 105 Ft

Reviews