KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cork Roll, QuietCork, 5.0mm Th, 48 Inx52 Ft

QUIETCORK| Zoro #: G1802193| Mfr #: 4NLZ5

$262.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Roll Stock
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802193 Mfr #: 4NLZ5
Width: 48"Item: Roll Stock
Package Quantity: 1Length: 52 ft.
Grade: QuietCorkThickness: 5.0mm
Material: CorkCountry of Origin (subject to change): Multiple

Description

Roll Stock, QuietCork Grade, Cork, Thickness 5.0mm, Width 48 In, Length 52 Ft

Reviews