This item is Discontinued.

Quirky Quirky VPVP-PK01 Pivot Power - Flexible 6 Outlet Surge Protector; Pink VPVP-PK01

Quirky VPVP-PK01 Pivot Power - Flexible 6 Outlet Surge Protector; Pink (Discontinued)

  • Mfr # VPVP-PK01
  • Zoro # G903918393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPVP-PK01
Zoro #
G903918393
UPC #
81306104838
Country of Origin
Unknown

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the .

Features
  • Energy rating provides maximum protection of all your sensitive electronic devices
  • 6 surge-protected outlets supply complete, 3-line AC protection
  • 6-foot power cord delivers optimal, safe AC power through a 14-gauge, heavy-duty cord
Specifications
  • Color: Pink
  • Dimension: 2.38" x 1.25" x 17.75"
  • Weight: 2.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.