This item is Discontinued.

No Product Image Available

DB25 M-M 75ft Cable for Parallel and Serial Applications (Discontinued)

  • Mfr # PC305-75M
  • Zoro # G4076495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC305-75M
Zoro #
G4076495
UPC #
037229735758
Country of Origin
China

Dimensions

Length
75 ft.

Details

Jacket Material
PVC
Connector Type
DB25 Male to Male
Features
This Straight-Thru Cable Is Fully-Wired, Molded Ends With Thumbscrews And Inner Hood Soldered 360 Degrees To The Connector For Complete End To End Shielding
Shielded / Unshielded
Shielded
Shielding
Shielded
Item
DB25 M-M 75 ft. Cable,for Parallel/Ser

Description

DB25 M-M 75 ft. Cable,for Parallel/Ser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.