BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mattress Cover, Quilt, 36x80 In.

R & R TEXTILE| Zoro #: G0810713| Mfr #: X41201

$18.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 80"Width: 36"Fabric: 86% Cotton; 14% Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0810713 Mfr #: X41201
Length: 80"Width: 36"
Fabric: 86% Cotton; 14% PolyesterWashing Instructions: Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.
Type: QuiltedProtects: Mattress
Item: Mattress CoverSize: 36" x 80"
Country of Origin (subject to change): United States

Description

Mattress Cover, Quilt, Package Quantity 1

Reviews